Nalgene® Cryogenic Vials with Bar Code, Thermo Scientific

Supplier: Thermo Fisher Scientific
5001-0012 5001-0020 5001-0050 5001-1020
73521-052CS 980.52 CAD
73521-052 73521-054 73521-056 73521-058
Nalgene® Cryogenic Vials with Bar Code, Thermo Scientific
Vials
For storage in mechanical and vapor-phase liquid nitrogen freezers, at temperatures from –196 to 121 °C (–321 to 250 °F).

  • White marking area, fill line, and graduations are printed on the side
  • Large inner diameter for convenient filling
  • Vials and closures are preassembled and radiation-sterilized
  • Self-standing

A sealing ring, in conjunction with specially designed threads, permits secure closure in approximately 2¹/₂ turns. Externally threaded vials and deep-skirted closures allow single-handed aseptic technique without exposing fingers to vial contents.

Standard vials are made of polypropylene with polyethylene closures. SYSTEM 100™ vials are made of polypropylene with silicone gasketed polypropylene closures, which ensure leakproof performance in a microcentrifuge (up to 8000 g) and during shipment.

Bar codes make these vials ideal for automated data collection, sample inventory, or to mask the identity of samples. Code 128-numeric bar code is printed in black on white background. Vials are guaranteed to have no duplicate numbers. Human readable information is printed below the bar code. Bar codes are resistant to isopropyl alcohol, 100% butanol, 10 to 20% DMSO, 5% bleach, 10% acetic acid, 10% hydrochloric acid, and 10% NaOH.

Certifications: Certified sterile, non-cytotoxic, and non-pyrogenic.

Ordering information: Contact your Avantor sales representative for information on custom bar codes.

Packaging: Packed in easy-open bags inside cases with an easy-access top opening.

Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR