Integron® Chemical Integrator for Steam (FDA)

Supplier: Terragene
Integron®
IT26-1YS
77506-972PK 30.95 CAD
77506-972
Integron® Chemical Integrator for Steam (FDA)
Sterilisation Indicators
Unique point chemical integrator for steam sterilization processes between 121 and 134 °C. ISO 11140-1 Type 5.

  • One-side-laminated strips printed with indicator ink
  • Size: 70 m × 23 mm
  • Initial color: Yellow
  • Final color: Black
  • 100% free of toxic heavy metals
  • Shelf-life: 5 years

Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.

Certifications: ISO 13485; ISO 11140-1.

Packaging: 200 coupons per package.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR