CryoCube® F440 ULT Freezers, 115 V

Supplier: Eppendorf
F440200035 F440202035 F440203035 F440240035 F440242035 F440243035
CA76542-104EA 21816.52 CAD
CA76542-104 CA76542-106 CA76542-108 CA76542-110 CA76542-112 CA76542-114
CryoCube® F440 ULT Freezers, 115 V
Freezers Ultra Low Temperature Freezers
The Eppendorf CryoCube F440 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid insulation shields your valuable samples.

  • 115 V model
  • Volume: 440 L (15.5 cu. ft.), e.g. up to 32000 samples
  • Efficient insulation, composed of traditional insulation ('n'-version) and vacuum insulation panels ('h'-version), saves energy
  • Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept® requires less force and provides easier access. Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity.

The Eppendorf CryoCube F440 series offers a five compartment lay-out and five insulated inner doors for easy sample access and safe sample storage at −80 °C.

The ULT freezer has a temperature range from −50 to −86 °C. The CryoCube F440 series is based on two different freezer models:
CryoCube F440n:
• 130 mm wall (polyurethane insulation)
• Air-cooling
CryoCube F440h:
• 130 mm wall (polyurethane insulation and vacuum insulation panels)
• Air-cooling

Heat output:
F440h: 271 W
F440n: 354 W

Max. power consumption:
F440h: 6500 W
F440n: 8500 W

Capacity: 440 L (15.5 ft³)
Dimensions: 95.5×89.8×195.0 cm
Heat output: 354 W
Max power consumption: 8500 W
Pull-down time to −80 °C: 3 h
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR