CryoCube® F740hiw ULT Freezer

Supplier: Eppendorf
F740520115 F740520135 F740522115 F740522135 F740523115 F740523135
CA76765-002EA 31790.31 CAD
CA76765-002 CA76765-004 CA76765-010 CA76765-012 CA76765-018 CA76765-020
CryoCube® F740hiw ULT Freezer
Freezers Ultra Low Temperature Freezers
The Eppendorf CryoCube F740hiw ULT freezer is water-cooled to increase energy efficiency. The VisioNize touch-enabled screen allows temperature monitoring and data export for documentation, controlled access to samples for greater security, and remote monitoring capabilities. Traditionally foamed polyurethane insulation enforced by vacuum insulation panels in freezer body and door ('i' versions) provides efficient insulation protection.

  • Quick pull-down and recovery times with reliable heavy-duty compressors for sample safety
  • Left or right-handed outer door as option for optimal space usage in the laboratory
  • Easy-to-read, eye level, flush mounted control panel and alarm status
  • Inner doors are insulated and sealed, minimizing cold air loss while accessing your samples
  • 3 or 5 compartments as option, each accepts Eppendorf racks as well as other popular brands without adjustment
  • Each shelf has air slits for fast temperature adaption
  • Special low-temperature outer door seals allow gaskets to remain flexible at −86 °C and prevents ice buildup
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

All -80 °C lab freezer versions of the CryoCube F740 series have a volume of 740 L (26.1 cubic feet), store up to 576× freezer boxes, and provide a temperature range from −50 to −86 °C. Eppendorf ULT freezers are known for their energy efficiency, reliability, and worry-free, long-term sample preservation.

80 mm wall (polyurethane foam and vacuum insulation panels), touchscreen interface, 'green' cooling liquids (R290/ R170), and water-cooling. Intuitive touch-enabled user interface for easy temperature and setting monitoring as well as data export via USB.

The CryoCube F740 series is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times (250 min) enable fast re-use after cleaning/defrosting of the instrument. The freezers have short recovery times after opening to provide extra sample safety. Eppendorf ULT freezers are known for their energy efficiency, reliability, and worry-free, long-term sample preservation.

Capacity: 740 L
Dimensions: 111×98.0×197.3 cm (43.7×38.6×77.7")
Heat output: 442 W
Max. power consumption: 10600 W
Pull-down time to −80 °C: 4 h 10 min
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR