CryoCube® F740hi ULT Freezers

Supplier: Eppendorf
F740520015 F740520025 F740520035 F740520045 F740522015 F740522035 F740523015 F740523035 F740522025 F740522045 F740523025 F740523045
CA76764-994EA 30766.97 CAD
CA76764-994 CA76764-996 CA76764-998 CA76765-000 CA76765-006 CA76765-008 CA76765-014 CA76765-016 CA77321-658 CA77321-660 CA77321-662 CA77321-664
CryoCube® F740hi ULT Freezers
Freezers Ultra Low Temperature Freezers
The Eppendorf CryoCube F740hi ULT freezer with the VisioNize touch-enabled screen allows for temperature monitoring and data export for documentation, controlled access to samples for greater security, and remote monitoring capabilities. Traditionally foamed polyurethane insulation enforced by vacuum insulation panels in freezer body and door ('i' versions) provides efficient insulation protection.

  • Quick pull-down and recovery times with reliable heavy-duty compressors for sample safety
  • Touch-enabled user interface for easy temperature and setting monitoring as well as data export via USB
  • Left or right-handed outer door as option for optimal space usage in the laboratory
  • Inner doors are insulated and sealed, minimizing cold air loss while accessing your samples
  • 3 or 5 compartments as option, each accepts Eppendorf racks as well as other popular brands without adjustment
  • Each shelf has air slits for fast temperature adaption
  • Special low-temperature outer door seals allow gaskets to remain flexible at −86 °C and prevents ice buildup
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

All −80 °C lab freezer versions of the CryoCube F740 series have a volume of 740 L (26.1 cubic feet), store up to 576× freezer boxes, and provide a temperature range from −50 to −86 °C. Eppendorf ULT freezers are known for their energy efficiency, reliability, and worry-free, long-term sample preservation.

80 mm wall (polyurethane foam and vacuum insulation panels), touchscreen interface, 'green' cooling liquids (R290/ R170), and air-cooling. Intuitive touch-enabled user interface for easy temperature and setting monitoring as well as data export via USB.

The CryoCube F740 series is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times (250 min) enable fast re-use after cleaning/defrosting of the instrument. The freezers have short recovery times after opening to provide extra sample safety.

Capacity: 740 L (26.1 ft³)
Dimensions: 111×98.0×197.3 cm (43.7×36×77.7")
Heat output: 438 W
Max. power consumption: 10500 W
Pull-down time to −80 °C: 4 h 10 min
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR