Gamma Wipe® 67 Sterile Polyester/Cellulose Nonwoven Wipers, Berkshire

Supplier: Berkshire
GW67.ST.25 GW67ST0980
21913-806CS 743.1 CAD
21913-806 76382-530
Gamma Wipe® 67 Sterile Polyester/Cellulose Nonwoven Wipers, Berkshire
Wipes Cleanroom Wipes Sterile Cleanroom Wipes
All Gamma Wipe® 67 Wipers are gamma irradiated to a 10⁻⁶ Sterility Assurance Level to ensure the high level of cleanliness, abrasion resistance, and chemical compatibility required for cleaning critical sterile processing environments.

  • Low particles, fibers, ions, and extractables
  • High absorbency
  • High abrasion resistance
  • Soft hand and edge for sensitive surfaces
  • 45% polyester and 55% cellulose blend

Gamma Wipe®67 Wipers are knife cut, high sorbency cleanroom laundered. They are composed of 100% continuous filament polyester knit fabric. Gamma Wipe®67More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Basis weight 68.3 g/m²
Absorbency - extrinsic 320 ml/m²
Absorbency - intrinsic 4.7 ml/g
Absorbency rate 2 sec.
Fibres (>100 µm) 100/cm²
Particle generation (>=0,5 µm) - biaxial shake 20×10³/cm²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR