CleanWIPE® Wipers, Foamtec International WCC

Supplier: Foamtec International
HT4233 HT4236 HT4201 HT4203 HT4211 HT4208 HT4234 HT4266
10810-796CS 847.23 CAD
10810-796 10810-802 10810-780 10810-782 10810-786 10810-926 10810-930 10810-932
CleanWIPE® Wipers, Foamtec International WCC
Wipes Cleanroom Wipes Dry Cleanroom Wipes
These soft, nonabrasive wipers trap particulate matter in a skeletal structure designed to reduce particulate contamination.

  • Rapid absorption of spillage with superior wet tensile strength
  • Suitable for thick film screen cleaning

These wipers are superior solvent applicators with sponge-like qualities. Use these wipers for removal of alcohol or amyl acetate, for spills, and for wiping desk surfaces and workstations. Suitable for use in ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanrooms.

Certifications: Particulate requirement counts are certifiedMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Basis weight ≤123 g/m² ≤123 g/m²
Absorbency ≥1020 ml/m² using IPA ≥1020 ml/m² using IPA
Absorbency rate ≤0.3 sec. using isopropyl alcohol ≤0.3 sec. using isopropyl alcohol
Extractables ≤0.9 g/m² using deionized water, ≤2.0 g/m² using isopropyl alcohol, ≤2.5 g/m² using 1,1,1-trichloroethane, ≤1.8 g/m² using Freon* fluorocarbon ≤0.9 g/m² using deionized water, ≤2.0 g/m² using isopropyl alcohol, ≤2.5 g/m² using 1,1,1-trichloroethane, ≤1.8 g/m² using Freon* fluorocarbon
Particle generation (>=0,5 µm) Dry flex test: ≤120/ft.³
Wet test: ≤30 x 106/m²
Dry flex test: ≤120/ft.³
Wet test: ≤30 x 106/m²
Ions - chloride ≤5 ppm ≤5 ppm
Ions - potassium ≤2 ppm ≤2 ppm
Ions - sodium ≤15 ppm 15 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR