TechniCloth® Cleanroom Wipers

Supplier: Texwipe
TX604 TX606 TX609 TX612
TWTX604CS 888.1 CAD
TWTX604 TWTX606 TWTX609 TWTX612
TechniCloth® Cleanroom Wipers
Wipes Cleanroom Wipes Dry Cleanroom Wipes
Ideal for cleaning computer and electronic equipment.

  • Will not scratch or abrade delicate precision components
  • Non-woven cleanroom wipers
  • Combine the soft strength of polyester with the high absorbency of cellulose

Excellent bidirectional strength and extremely low levels of solvent extractables. Suitable for use in ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments.

Ordering information: Cut and packed in an ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom and packaged in SolventSafe Bag-Within-A-Bag® packaging.
Order Now

SPECIFICATIONS

Environmentally Preferable
Basis weight 67 g/m²
Absorbency - extrinsic 280 ml/m²
Absorbency - intrinsic 4.2 ml/g
Absorbency rate 4 sec.
Extractables 0.06 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
Fibres (>100 µm) 3.4×105/m²
Particle generation (0,5 - 5 µm) - ASTM E2090 test 700 x 10⁶/m²
Particle generation (5 - 100 µm) - ASTM E2090 Test 2.1 x 10⁶/m²
Ions - chloride 16 ppm
Ions - potassium 5 ppm
Ions - sodium 55 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR