Polywipe-C Heatseal Wipes, Contec®

Supplier: Contec
PCHS-1212B/150 PCHS-99B/150 LWCS0027 PCHS-99B/750 LWCS0024 PCHS-1418/100
80080-454CS 617.32 CAD
80080-454 80080-906 94024-466 89368-630 10171-160 76326-008 CA76471-010
Polywipe-C Heatseal Wipes, Contec®
Wipes Cleanroom Wipes Dry Cleanroom Wipes
Polywipe-C heatseal wipes are made from a standardweight 100% knitted polyester that is laser cut to bond the fibers at the edges of the wipe.

  • Soft textured wipe cleans surfaces without scratching
  • Good sorbency with solvents
  • Available validated sterile

The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning. The wipes are laundered and packed in an ISO Class 4 cleanroom.

Certifications: Recommended for ISO Class 3 to 5 environments.
Order Now

SPECIFICATIONS

Environmentally Preferable
Basis weight 120 g/m²
Absorbency - extrinsic 289 ml/m²
Absorbency rate <1 s
Extractables 0.011 g/m² using deionized water, 0.009 g/m² using isopropyl alcohol
Fibres (>100 µm) 0.140×10³/m²
Particle generation (>=0,5 µm) 3.08×10⁶/m²
Ions - chloride 0.13 ppm
Ions - sodium 0.05 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR