Polywipe-C Wipers, Contec®

Supplier: Contec
PC-99 PC-99B PC-1212
68310-160CS 1364.03 CAD
68310-160 68310-162 68310-164
Polywipe-C Wipers, Contec®
Wipes Cleanroom Wipes Dry Cleanroom Wipes
Polywipe-C Wipes are made from a standardweight 100% knitted polyester that is knife cut to create a soft edge.

  • Good sorbency makes it compatible with many solvents
  • Abrasion and chemical resistant

Soft edge is ideal for use on surfaces which are vulnerable to scratching. The wipe is exceptionally low in particles and extractable residue making it ideal for critical cleaning. The wipes are laundered and packed in an ISO Class 4 cleanroom.

Certifications: Recommended for ISO Class 5–6 environments.

Ordering information: Wipers 80080-906 and 80080-4More Product Information
Order Now

SPECIFICATIONS

Model Polywipe-C
Environmentally Preferable
Basis weight 116 g/m²
Absorbency - extrinsic 350 ml/m²
Absorbency - intrinsic 3 ml/g
Extractables 0.0064 g/m² using deionized water, 0.0107 g/m² using isopropyl alcohol
Fibres (>100 µm) 5.4×10³/m²
Particle generation (>=0,5 µm) 3.7 x 10⁶/m²
Ions - chloride 0.105 ppm
Ions - sodium 0.386 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR