Anticon® Gold Sorb™ Wipes, Contec®

Supplier: Contec
492238-960 492238-956 492238-957 492238-958 492238-959
89133-818CS 2120.01 CAD
89133-818 45800-068 45800-070 45800-072 45800-074
Anticon® Gold Sorb™ Wipes, Contec®
Wipes Cleanroom Wipes Dry Cleanroom Wipes
Anticon® Gold Sorb™ is a unique wipe which combines the performance of a microfiber yarn with that of a polyester yarn to create a wipe with superior wiping and sorptive characteristics.

  • Unique microfiber provides superior residue and particle removal, even when dry
  • Sealed edges reduce particle and fiber generation
  • High sorptive capacity and fast adsorption rate for superior spill control
  • Provides cleaner performance than other common microfiber wipes

The proprietary sealed edges of these wipes allow the use of 100% of the wipe for cleaning withoutMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Basis weight 140 g/m²
Absorbency 590 ml/m²
Absorbency rate 0.2 sec.
Extractables - using deionised water 0.0032 g/m²
Extractables - using isopropyl alcohol 0.0298 g/m²
Fibres (>100 µm) 0.0029/cm²
Particle generation (>=0,5 µm) - biaxial shake 610/cm²
Ions - calcium 0.009 ppm
Ions - chloride 0.014 ppm
Ions - potassium 0.001 ppm
Ions - sodium 0.013 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR