Pegboards with Mounting Hardware, High Density Fiberboard

Supplier: Triton Products
PEG2-BLK PEG2-WHT
77269-750PK 141.68 CAD
77269-750 77269-752
Pegboards with Mounting Hardware, High Density Fiberboard
Furniture Backsplashes, Wallracks, Wallpanels
These pegboards are made of high-grade HDF to ensure durability and are four times stronger than conventional pegboard.

  • Hole diameter is ¹/₄" with 1" O.C spacing
  • Superior holding capacity when compared to standard pegboard
  • Abrasion, humidity and temperature resistant
  • Can be cut (using an 80-tooth or higher saw blade), drilled, or routed without cracking and fraying the board
  • Modulus of Rupture (MOR) rating of 5000 psi
  • Recommended to be used with our DuraHook® 70000 series locking pegboard hooks and accessories

HDF Board: High Density Fiberboard ¹/₄" commercial-grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. It is recommended to be used with our DuraHook® 70000 series locking pegboard hooks and accessories. This set of two pegboards includes mounting hardware making this a wall-ready storage option.

Ordering information: Limited lifetime warranty.

Delivery information: Mounting hardware included.

Caution: Drilling, sawing, sanding, or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to https://www.p65warnings.ca.gov/fact-sheets/wood-dust.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR