Pegboard with 36-Piece DuraHook® Assortment, Heavy-Duty High Density Fiberboard

Supplier: Triton Products
TPB-36BKH-KIT TPB-36NH-KIT TPB-36WH-KIT
77269-764EA 132.45 CAD
77269-764 77269-766 77269-768
Pegboard with 36-Piece DuraHook® Assortment, Heavy-Duty High Density Fiberboard
Furniture Backsplashes, Wallracks, Wallpanels
These pegboards are made of high-grade HDF to ensure durability and are 4 times stronger than conventional pegboard.

  • Hole diameter is ¹/₄" with 1" O.C. spacing
  • Superior holding capacity when compared to standard pegboard
  • Abrasion, humidity and temperature resistant
  • Can be cut (using an 80-tooth or higher saw blade), drilled, or routed without cracking and fraying the board
  • Modulus of Rupture (MOR) rating of 5000 psi
  • Recommended to be used with our DuraHook® 70000 series locking pegboard hooks and accessories

The TBP-36 is a complete pegboard storage solution that includes a 48×24×¹/₄" pegboard, 36 DuraHook® locking pegboard hooks and all wall mounting hardware. High Density Fiberboard ¹/₄" commercial-grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. Choose from three colors including Black, White and Natural. The 36 piece locking hook assortment includes: (6) 1" Single Rod 30 Degree Bend; (1) 6" Single Rod 30 Degree Bend; (6) 2¹/₂" Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.

Ordering information: Limited lifetime warranty.

Delivery information: Mounting hardware included.

Caution: Drilling, sawing, sanding, or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to https://www.p65warnings.ca.gov/fact-sheets/wood-dust.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR