Thermocouple Thermometers with RS-232 Output, Sper Scientific

Supplier: Sper Scientific
800005 800008
14003-070EA 655.67 CAD
14003-070 14003-078
Thermocouple Thermometers with RS-232 Output, Sper Scientific
Thermometers Digital Thermometers
These versatile instruments serve both as portable thermocouple thermometers and as temperature dataloggers when connected to a computer via the RS-232 port

Datalogging model 14003-078 can automatically record and store up to 16,000 data points in the field, which can later be downloaded to a computer.

Using a variety of probes (see 14003-134 series), they have the ability to record air, liquid, and surface temperatures. Features include minimum/maximum/average temperature, relative temperature, auto power off, and hold functions. These highly accurate units also feature a fastMore Product Information
Order Now

SPECIFICATIONS

Model 14003-070 14003-078
Environmentally Preferable
Temperature range –200 to 1370°C (–328 to 2498°F) –200 to 1370°C (–328 to 2498°F)
Temperature resolution 0.1° from –200 to 800°C (–328 to 1472°F) 0.1° from –200 to 800°C (–328 to 1472°F)
Temperature accuracy ±0.1% of reading, plus 0.7°C (1.3°F) ±0.2% of reading, plus 1°C (1.4°F)
W×D×H 6.4×3.2×18.4 cm (21/2×11/4 × 71/4") 6.4×3.2×18.4 cm (21/2×11/4 × 71/4")
Weight 210 g (7.4 oz.) 210 g (7.4 oz.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR