Brady® V4500 Barcode Scanner and Accessories

Supplier: Brady Worldwide
177233 177229 177231
77463-524EA 901.37 CAD
77463-524 77463-516 77463-520
Brady® V4500 Barcode Scanner and Accessories
Barcode and RFID Systems
A rugged design offering seamless experience. Digitize data capture and automate workflows with ease and accuracy with the V4500 barcode scanner.

  • Optical resolution: 960x640 (high density field), 960x640 (wide field)
  • Pitch: ±65° (from front to back)
  • Rotational tolerance: ±180°
  • Sensor: CMOS 1.2 megapixel
  • Field of view: 30° horizontal by 20° vertical (high density field), 50° horizontal by 33.5° vertical (wide field)
  • Scanner warranty: 3 years

High-speed, omnidirectional barcode scanning made simple. Ideal for inventory management, kit verification, scan and print, and packout applications. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface allows use from setup to first scan in seconds. Data parsing feature enables data sorting and arranging exactly as needed. Start with a simple scan and easily connect to the cloud and an ERP system. Withstands 6' drops (MIL-STD-810G). Inductive-charging battery lasts a full shift with over 75000 scans.

Accessories information: Battery chargers and power source:
V1200 battery lasts a full shift with over 75000 scans (Lithium-ion, 3.6 V, 3300 mAh).
V1100 spare battery charger.

Cables:
RS232 cables and USB cables, available in 3' and 9' lengths.

Other accessories:
V1300 cradle securely houses the scanner when not in use.
V1300 kit includes cradle, AC adapter, USB cable, and power cord.
V1100 kit includes spare charger, two batteries, AC adapter, and power cord.

Delivery information: Products with lithium-ion battery must ship ground. Part numbers include: 77463-516, 77463-518, 77463-520, 77463-522, 77463-526.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR