Large Capacity Laboratory Use Sterilizers, 220-240 V, Yamato

Supplier: Yamato Scientific
SQ-510C SQ-810C SQL-1010C
75846-690EA 20202.42 CAD
75846-690 75846-692 76550-288 76550-290
Large Capacity Laboratory Use Sterilizers, 220-240 V, Yamato
Sterilizers Autoclaves (Steam Sterilizers)
These ergonomically designed sterilizers are suitable for protein modification and features easy top loading and sample handling.

  • 200-240 V/ 220 V models
  • Axial fan motor
  • Operating temperature range: 45 to ~135 °C
  • Two heaters
  • Three female thread ports for sensors
  • One exhaust valve and one slow-release valve
  • Inner diameter: 370 mm

With simple setting and operation, this sterilizer manages ordinary sterilization, sterilization of culture mediums and liquids, and melting of culture mediums.

The temperature is easy to set and is displayed on a digital screen. Operation modes include an instrument sterilization course, liquid sterilization course, sterilization and keep-warm course, melting course, and custom-programmed course. Custom programs can be saved for repeated use. Safety modes include sensor failure detection, memory-error detection, a lid interlock mechanism, key locking, and a pressure-release valve. The unit can save up to 20 error logs and displays accumulated working and present time.

Units feature an automatic high-pressure steam sterilization system, and the timer start and pre-heating features and cooling fan reduce work time.

Delivery information: Supplied with two mesh baskets.

Caution: 200-240 V/220 V models. Corresponding 50 L model with voltage suitable for use in US (75846-582) is also available, please see separate product page
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR