VWR® Traceable® Lollipop™ Water-Resistant Thermometers

Supplier: VWR International
12777-842 90008-73
12777-842EA 258.61 CAD
12777-842 15551-004
VWR® Traceable® Lollipop™ Water-Resistant Thermometers
Thermometers Digital Thermometers
This thermometer features an easy-to-read “HeadsUp” view, and the thermometer’s waterproof construction is ideal for wet labs, wash-down areas, and field applications.

  • Traceable®
  • Easy-to-read design
  • Waterproof and shockproof
  • Reads °C or °F

The unit is shockproof in drop tests up to 1.5m (5'). Reading updates every second. Highest and lowest temperature readings over any time period can be retrieved via button recall.

Top depth: 1.3 cm (1/2")
Top width: 4.4 cm (13/4")

Certifications: A serial numbered certificate is provided from an ISO 17025More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature range –50 to 300°C (–58 to 572°F) –50 to 300°C (–58 to 572°F)
Temperature resolution 0.1° from –20 to 200°, 1° otherwise 0.1° from –20 to 200°, 1° otherwise
Temperature accuracy ±0.4°C between 0 to 100°C, 1°C elsewhere ±1°C between 0 to 100°C, 1°C elsewhere
Probe 203 × 3.6 mm (8 × 1/8") 203 × 3.6 mm (8 × 1/8")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR