VWR® Traceable® Full-Scale Thermometer

Supplier: VWR International
37000-424 61161-328
37000-424EA 257.73 CAD
37000-424 61161-328
VWR® Traceable® Full-Scale Thermometer
Thermometers Digital Thermometers
Thermometers update readings every second and display them on a 1 cm (13/32") LCD readout.

  • Traceable®
  • Read °C and °F
  • Switchable temperature ranges: -50 to 250°C and -58 to 500°F

Magnetic back allows for placement on a metal surface (incubators, freezers, water baths, and more)

Stainless steel probe with 3m (10') long cable and piercing tip allows constant exposure to extreme temperatures at the end of the range.

Units also incorporate a flip-open easel for use on the lab bench and a spring fastener for clipping to any edge.

Dial depth: 1.4 cm (9/16")
Dial diameter: 5.4 cm (21/8")

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with 1.5V silver-oxide battery for 18 months of continuous use.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR