VITLAB® Volumetric Flasks with Screw Caps, Class B, BrandTech

Supplier: Brandtech

675891 675895 676891 676895 671891 671895 672895 673891 674891 674895 677895 677891 673895
83008-962PK 290.39 CAD
83008-962 83008-972 83008-990 83008-960 83008-970 83008-980 83008-982 83008-992 83009-001 83009-002 83009-006 83009-007 89093-098 89093-102 76552-208 76552-210 76552-216 76552-218 83008-961 83008-963 83008-973 83008-981 83008-991 83008-993 89093-099 89093-103 77674-456
VITLAB® Volumetric Flasks with Screw Caps, Class B, BrandTech
Flasks Volumetric Flasks
Individually calibrated to contain at 20 °C (68 °F).

  • Choose from PMP or PP
  • Screw on cap helps protect contents

Each flask features a durable ring graduation mark. Made of break-resistant, translucent, autoclavable, easy-to-clean polypropylene or PMP (polymethylpentene).

Certifications: Flasks meet Class B tolerances per DIN EN ISO 1042.

Delivery information: Supplied with a polypropylene screw cap.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR