Tetrahydrofuran ≥99% stabilised ACS, VWR Chemicals BDH®
Supplier: VWR International
BDH1149-4LG
BDH1149-19L
BDH1149-4LGCS
2188.63
CAD
BDH1149-4LG
BDH1149-19L
Tetrahydrofuran ≥99% stabilised ACS, VWR Chemicals BDH®
Tetrahydrofuran
Meets ACS specifications for general use. Contains 250 to 400 ppm BHT as a preservative.
Specification Test Results
Appearance | Clear, colorless liquid |
Water (K.F.) | Less than 0.050% |
Residue | Less than 0.030% (0.0060/ 22.5mL) |
GC Purity | Greater than 99.0% |
Peroxides | Less than 0.015% as H2O2 (No more than 3.9 mL of 0.1N sodium thiosulfate solution) |
Color (APHA) | Less than 20 |
Preservative (BHT) one cm cell wavelength, nm 278 | Absorbance between 1.95 and 3.12 (250 - 400 ppm) |
BHT Preservative | 250 – 400 ppm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...