All-In-One Kitchenettes, ADA Counter Height

Supplier: FELIX STORCH, INC./SUMMIT
CK55ADASINKL CK55ADASINKR CK72ADASINKL CK72ADASINKR
77442-192EA 7579.92 CAD
77442-192 77442-194 77442-196 77442-198
All-In-One Kitchenettes, ADA Counter Height
Furniture Casework
All-in-one combination kitchenettes brings true convenience to smaller spaces with 2-burner smooth-top cooktop, sink, storage cabinets, and refrigerator with a freezer compartment. ADA counter height helps to comply with the guidelines set by the Americans with Disabilities Act (ADA) for improved accessibility.

  • Refrigerator-freezer included
  • Sink and faucet
  • 115 V operation with pre-installed cords
  • Push-to-turn knobs
  • Indicator lights
  • Reversible doors
  • Grooved handles
  • 100% CFC free

Refrigerant: R600a
Elecrical: 115 VAC, 60 Hz, 21.1 A

Environmentally friendly design without ozone-damaging chemicals.

Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations.

Certifications: ENERGY STAR certified. CARB compliant.

Packaging: Packaged and shipped in one box. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully featured compact kitchenette.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR