Nalgene® Polysulfone Dilution Bottles, Thermo Scientific

Supplier: Thermo Fisher Scientific
2500-0280 2500-0380
16161-803CS 862.05 CAD
16161-803 16161-847
Nalgene® Polysulfone Dilution Bottles, Thermo Scientific
Bottles Dilution Bottles
Transparent polysulfone bottle with linerless polypropylene caps. Appropriate for most aqueous and many organic compounds.

  • French square design with sloping shoulders
  • Closures withstand from 0 to 135 °C (32 to 275 °F)
  • Bottles withstand temperatures from –100 to 165°C (–148 to 329 °F)
  • Guaranteed leakproof

Graduations at both 90 and 99 ml, guaranteed accurate to ±1 ml, for easy preparation of ¹/₁₀ or ¹/₁₀₀ dilutions in same bottle. Both bottle and cap material is nontoxic and safe for food; autoclavable but use with Tween® will reduce bottle life.

For replacement caps, see 16219-030 series.

Ordering information: Supplied with linerless polypropylene screw closure. Bottles available in narrow mouth and wide mouth styles.

Caution: Before autoclaving, set cap on top of bottle without engaging threads.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR