VWR® Microtube Storage Boxes

Supplier: VWR International
40000-320 40000-322 40000-324 40000-326 40000-328 40000-330 40000-332 89084-934
40000-320CS 2064.37 CAD
40000-320 40000-322 40000-324 40000-326 40000-328 40000-330 40000-332 89084-934
VWR® Microtube Storage Boxes
Boxes Cryoboxes
These durable, polypropylene boxes maintain their integrity under harsh freezer conditions and will not absorb water or degrade like cardboard storage boxes.

  • Racks for the chest freezers store up to nine boxes
  • Racks for the upright freezers store up to eight boxes
  • Each box holds one hundred 1.5 mL or 2.0 mL tubes
  • Aailable in seven colors (with clear lids)
  • Autoclavable to 121 °C (249.8 °F)
  • Temperature Range: –80 to 121 °C (–112 to 249.8 °F)

A three-point hinge and positive catch provide quick access to samples and keep them secure when box is closed.More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR