GENIE 100™ Temp-Shaker, 230 V

Supplier: Scientific Industries
SI-G102 SI-G103 SI-G104 SI-G101
76226-004EA 7630.97 CAD
76226-004 76226-006 76226-008 76226-092
GENIE 100™ Temp-Shaker, 230 V
Shakers Shaking Incubators
Gentle Orbital Shaking from 20 to 100 rpm, while providing precise temperature control from 28 to 75 °C, for use in many laboratory applications.

  • 230 V model
  • Unique three-way access clear dome chamber provides 360° view at all times
  • Quick access to your samples with easy tilt-n-rest feature using the exclusive 'kick stand' feature to open the chamber cover, left, right, or back, to optimize bench space
  • The lightweight cover can also be easily removed for cleaning and attaching accessories
  • Unique airflow design can heat the chamber to a stable 75 °C in as little as 20 minutes
  • With the chamber door open, unit will maintain the chamber temperature within ±3 °C

Various voltages and plugs available for operation around the world. Product is produced and shipped from within the US.

Accessories information: No additional accessories necessary for operation of this model. However, stacking tray is available to double capacity. No tools necessary to mount accessories.

Delivery information: This model includes the non-slip tray with drip-lip to contain any spills. Non-slip stacking tray and additional interchangeable platform styles available, sold as accessories.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (76226-090) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR