Wrist Action Shakers, 220 V

Supplier: Burrell Scientific
075-775-04-36 075-775-08-36 075-775-16-36 075-765-16-36
10161-178EA 11345.33 CAD
10161-178 10161-180 10161-184 10161-188
Wrist Action Shakers, 220 V
Shakers Rotating/Rocking Shakers
Wrist action shaker, with 385 oscillations per minute (+/-) 10%.

  • 220 V model

Max. load tested at 10 lbs. blue/white color.

Certifications: Complies with UL, CSA and CE.

Ordering information: Each wrist shaker comes with enough clamps to accommodate its full capacity of vessels. Optional top platform accessory accommodates up to eight 250 ml flasks and attaches directly to main shaft of shaker.

Caution: 220 V model. Corresponding models with voltage suitable for use in US (10161-186, 57040-027, 57040-049, 57040-060, 57040-082) are alsoMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR