Eppendorf® 5430 R Refrigerated Microcentrifuges

Supplier: Eppendorf
022620601 022620645 022620667 022620623 022620656 022620638 022620642 022620638 022620642 022620659 022620663 022620665 022620625
CA97027-848EA 21341.99 CAD
CA97027-848 CA97027-852 CA97027-854 CA97027-856 CA97027-858 CA97027-860 CA97027-862 CA97027-866 10030-958 10030-960 CA10030-958 CA10030-960 75875-088 75875-090 75875-092 75875-650
Eppendorf® 5430 R Refrigerated Microcentrifuges
Centrifuges Microcentrifuges
The cross-over refrigerated Eppendorf Centrifuge 5430 R combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 ml conical tubes as well as Eppendorf tubes and PCR strips.

  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. capacity 48×1.5/2.0 ml (6×15/50 ml, 2×MTP) 48×1.5/2.0 ml (6×15/50 ml, 2×MTP) 48×1.5/2.0 ml (6×15/50 ml, 2×MTP)
Max. speed 17500 rpm 17500 rpm 17500 rpm
Max. RCF 30130×g 30130×g 30130×g
Refrigerated Yes Yes Yes
Dimensions 34×42×25 cm (11.2×16.3×9.8") 34×42×25 cm (11.2×16.3×9.8") 34×42×25 cm (11.2×16.3×9.8")
Weight 29 kg  (63.9 lbs.) 29 kg  (63.9 lbs.) 29 kg  (63.9 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR