Corning® Digital Magnetic Hotplate Stirrers, 230 V

Supplier: Corning
6796-620D 6798-620D 6796-420D 6798-420D
89090-200CS 1993.47 CAD
89090-200 89090-202 89090-218 89090-220
Corning® Digital Magnetic Hotplate Stirrers, 230 V
Stirrers Magnetic Hotplate Stirrers
Consistent temperature for your classroom.

  • 230 V model
  • Closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions
  • Microprocessor maintains consistent and repeatable temperature settings
  • For digital displays, LED temperature display is adjustable in increments of 5 °C and flashes until set temperature is reached
  • Built-in holder accommodates optional 102 mm stainless steel support rods
  • Stronger, larger magnet improves magnetic stirring bar coupling combined with automatic ramp up speed adjustment which minimises decoupling
  • Optional external temperature controller truly controls temperature inside the vessel
  • Two year warranty

Available with a choice of two top plate sizes, these feature an LED “hot top” icon that indicates when the plate temperature is over 60 °C, even when heat control is off. Separate temperature sensors will provide power cutoff if the unit overheats. LED temperature display is adjustable in 5 °C increments, and blinks until set temperature is reached.

Corresponding hotplates (heating only 470211-560 and 470211-566) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code

Certifications: UL and C-UL listed. CE marked.

Ordering information: All units include manufacturer's two-year warranty. The optional external temperature controller ensures precision temperature accuracy of the liquid inside the vessel. All accessories are otherwise sold separately.

Caution: 230 V model. Corresponding models with voltage suitable for use in US (470211-564, 470211-568, 89090-198, 89090-216, 89090-196, 89090-214, 89090-194 and 89090-212) are also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR