Magnetic Holders, for attaching Loggers to Metal Racks during Mapping in Warehouses

Supplier: SenseAnywhere
0096647495071 0096647495088
77394-750EA 19.24 CAD
77394-750 77394-752
Magnetic Holders, for attaching Loggers to Metal Racks during Mapping in Warehouses
Data Loggers
SenseAnywhere's magnetic holders, with thermal insulation for precision mapping, offer ease and flexibility for attaching loggers in warehouses. Available in small and large sizes for various AiroSensor models, they ensure secure and temperature-unaffected logger placement.

  • Pull force magnets >10 kg
  • Mounting: The logger bracket can be attached to the magnetic holder using tape on the bracket
  • There are 3 mounting options for the magnetic holder
  • Magnetic: The magnets from the magnetic holder can be easily attached to metal racks
  • Tie wrap: The magnetic holder can be fastened to the desired surface using a Tie wrap
  • Hanging: The magnetic holder features a hole that allows a string to be threaded through, enabling it to be suspended in the air

SenseAnywhere's magnetic holders are the perfect solution for attaching loggers to metal racks during mapping in warehouses. The magnetic holders are designed with thermal insulation, ensuring the logger hangs slightly from the wall without impacting the temperature. This makes them an ideal solution for efficient mapping in warehouses, where accuracy and precision are critical.

Designed with convenience in mind, the magnets from the magnetic holder can also be easily attached to a mobile access point, providing flexibility and ease when hanging it in a warehouse. Don't let the hassle of finding suitable mounting options for your loggers get in the way of efficient mapping. Trust SenseAnywhere's magnetic holders to securely attach your loggers and get the job done with ease.

The magnetic holders are available in sizes S (69 mm) and L (80 mm). Size S can be used for AiroSensor 2X and 3X. Size L can be used for AiroSensor 4X and the SwitchHolder.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR