cab Axon 1 Print and Apply Tube/Vial Labeling System

Supplier: Computype
cab
18306002 18402901 18012401
77335-364EA 1177.1 CAD
77335-364 77335-366 77335-370
cab Axon 1 Print and Apply Tube/Vial Labeling System
Label Makers
The cab Axon 1 print and apply label applicator system is a perfect solution for any laboratory needing to evaluate analyzes quickly and reliably.

  • Print resolution: 600 dpi
  • Print speed: 100 mm/s
  • Thermal transfer printing
  • Tube diameter: 7 to 26 mm (opt. 35 mm)
  • Length capped: 38 to 130 mm
  • Label width: 5 to 25.4 mm or 5 to 56 mm
  • Label height: >12 mm
  • Roll diameter: up to 205 mm
  • Overall dimensions: 252W×520D×288H mm

Tube diameters of 7 to 26 mm can be processed, capped or uncapped. Print linear or 2D barcodes, even at small scale with high resolution capabilities. Label printed and applied in under four seconds. Integrate directly into a current workflow and LIMS system. Reduce downtime with the intuitive interface and maintenance processes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR