General Purpose Unstirred Digital Water Bath Range, 230 V, Grant Instruments

Supplier: GRANT USA INC.
JBN5 JBN12 JBN18 JBN26
89500-386EA 2787.5 CAD
89500-386 89500-388 89500-390 89500-392
General Purpose Unstirred Digital Water Bath Range, 230 V, Grant Instruments
Baths Water Baths, Unstirred
General Purpose Water Baths with stable temperature control, simple interface and fast heat-up. Choose from four models each with base tray and lid included as standard.
The JB Nova general purpose unstirred water bath range benefits from key features such as the newly incorporated Set and Forget™ technology with advanced dry start and run dry protection. These are in addition to the standard features including an element free tank, user calibration, front panel lock and drain tap on sizes 12L and above

  • 230 V models, not for use in USA
  • Temperature stability ±0.5°C, temperature range ambient +5 to 95°C
  • Set and Forget™ technology; Modern technology for fast heat up and excellent temperature accuracy
  • Baths have clear audible and visual alarms and advanced dry start and dry run protection, avoiding damage if accidentally switched on without water or bath runs dry
  • User-defined single point calibration allowing optimum accuracy at a frequently used temperature
  • LED display with 0.5°C resolution
  • Front panel lock-out to ensure the current settings are not accidentally altered

Set and Forget™ technology ensures fast heat up and excellent temperature accuracy. JB Nova baths take minimal time to set up, allowing maximum time for work. Compatable with Lab Armor beads.
Grant’s advanced dry start and run dry protection cuts off heating and alarms if the bath is started dry or runs dry. This feature removes the need for inconvenient and costly service repair. Simply fill and restart.

Set and Forget™ technology ensures fast heat up and excellent temperature accuracy

All units have stainless steel tanks and durable painted steel cases, offer fast heat-up times, good temperature control, front panel lock, easy to use controls and a bright, clear display. All baths have heater mat technology ensuring optimum working space, without a heating element in the tank they are easier to clean. The 12 L and larger models feature a convenient drain tap on the front of the bath. The range is ideal for use in education as well as industrial applications such as product and materials testing.

JB Nova baths take minimal time to set up, allowing maximum time for work. Compatable with Lab Armor beads.

Certifications: CE and CSA approved.

Ordering information: 3 year warranty. Lid and base tray included as standard. Additional accessories available as optional extras.

Caution: 230 V models, not for use in USA. Corresponding models with voltage suitable for use in US (89500-362, 89500-364, 89500-366 and 89500-368) are also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR