Staticide® Dualmat™ 06 ESD Mats, Bulk Roll, Gray

Supplier: ACL Staticide
7375DGYR2440 7375DGYR3040 7375DGYR3640
77200-680EA 1288.89 CAD
77200-680 77200-682 77200-684
Staticide® Dualmat™ 06 ESD Mats, Bulk Roll, Gray
Surface Protectors Bench Protectors
The Dualmat™ was developed for companies adhering to electrosstatic control and lead-free requirements.

  • Top side resistance measures 10⁶ to 10⁸ ohms
  • Bottom side resistance measures less than 5×10⁵ ohms
  • Embossed surface
  • Rolls available in lengths of 40' and widths of 24", 30", and 36"
  • Custom cut sizes available
  • Mat thickness is 0.06" (1.5 mm)

The durable, 2 layer rubber material is inherently dissipative on the top side and conductive on the bottom side. These mats are ideal for electronics manufacturing. Includes 4 oz. mat cleaner.

Certifications: Meets ANSI/ESDA S20.20.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR