Staticide® Dualmat™ 06 ESD Mats, Precut, Blue

Supplier: ACL Staticide
7275RBM2436 7275RBM2448 7275RBM2460 7275RBM2472 7275RBM3060 7275RBM3072 7275RBM3660 7275RBM3672
77200-638EA 123.24 CAD
77200-638 77200-640 77200-642 77200-644 77200-646 77200-648 77200-650 77200-652
Staticide® Dualmat™ 06 ESD Mats, Precut, Blue
Surface Protectors Bench Protectors
The Dualmat™ was developed for companies adhering to electrosstatic control and lead-free requirements.

  • Top side resistance measures 10e6 - 1e08 ohms
  • Bottom side resistance measures less than 5×10e5 ohms
  • Embossed surface
  • Precut mats include two 10 mm female snaps
  • Custom cut sizes available
  • Mat thickness is 0.06" (1.5 mm)

The durable, 2 layer rubber material is inherently dissipative on the top side and conductive on the bottom side. These mats are ideal for electronics manufacturing. Includes 4 oz. mat cleaner.

Certifications: Meets ANSI/ESDA S20.20.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR