Staticide® Dualmat™ 06 ESD Mats, Precut, Gray

Supplier: ACL Staticide
7375DGYM2436 7375DGYM2448 7375DGYM2460 7375DGYM2472 7375DGYM3060 7375DGYM3072 7375DGYM3660 7375DGYM3672
77200-664EA 123.24 CAD
77200-664 77200-666 77200-668 77200-670 77200-672 77200-674 77200-676 77200-678
Staticide® Dualmat™ 06 ESD Mats, Precut, Gray
Surface Protectors Bench Protectors
The Dualmat™ was developed for companies adhering to electrosstatic control and lead-free requirements.

  • Top side resistance measures 10⁶ to 10⁸ ohms
  • Bottom side resistance measures less than 5×10e5 ohms
  • Embossed surface
  • Precut mats include two 10 mm female snaps
  • Custom cut sizes available
  • Mat thickness is 0.06" (1.5 mm)

The durable, 2-layer rubber material is inherently dissipative on the top side and conductive on the bottom side. These mats are ideal for electronics manufacturing. Includes 4 oz. mat cleaner.

Certifications: Meets ANSI/ESDA S20.20.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR