Eisco Glass Volumetric Flasks with PE Stopper, Class A, Includes Calibration Certificate

Supplier: Wards
CH1952G CH1952I CH1952F CH1952E02 CH1952E01 CH1952E CH1952H CH1952D CH1952J
470343-592EA 33.85 CAD
470343-592 470344-160 470344-434 470344-532 470345-480 470345-606 470345-670 470345-722 470345-728
Eisco Glass Volumetric Flasks with PE Stopper, Class A, Includes Calibration Certificate
Flasks Volumetric Flasks
Class A borosilicate glass Volumetric flasks with PE stoppers and calibration certificates.

  • Withstands high temperatures and thermal shocks
  • Single blue graduation mark
  • Printed with unique alpha numeric serial
  • Individually calibrated at 20 °C

Volumetric flask made of high quality, heavy duty Borosilicate 3.3 glass. Calibrated to contain. Eisco borosilicate glass has the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Certifications: Class A tolerances as per DIN ISO 1042 standards.

Delivery information: Includes an interchangeable 10/19 polypropylene stopper and calibration certificate.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR