Eisco Glass Filter Funnels

Supplier: Wards
CH0456E CH0456A CH0456C CH0456D CH0456B CH0456F
470344-064EA 16.6 CAD
470344-064 470344-208 470344-542 470344-698 470345-682 470346-070
Eisco Glass Filter Funnels
Funnels Filtration Funnels Filter Funnels
Filter funnels with 60° angles.

  • Made of high quality borosilicate 3.3 glass that is built to last and withstand multiple uses
  • Features durable, uniform walls that allow for ease of use and continual flow of liquid

Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks.

Eisco Labs Borosilicate glass has the following heat tolerances:
- Strain point 515 °C
- Annealing point 565 °C
- Softening point 820 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR