VWR® Roller Bottles, Surface Treated, Sterile, Non-Pyrogenic

Supplier: VWR International
76271-454 76271-456 76271-458 76271-460
76271-454CS 376.99 CAD
76271-454 76271-456 76271-458 76271-460
VWR® Roller Bottles, Surface Treated, Sterile, Non-Pyrogenic
Bottles Roller Bottles
Roller Bottles are optimal vessels for a large yield of cell growth and multiplication, to be used in both research and manufacturing applications.

  • Each bottle has silk-printed graduation
  • Autoclavability: No
  • Working volume: 340-510 ml
  • Growth area: 1700 cm² /4250 cm²
  • DNase/RNase free and Non-pyrogenic
  • Sterilized by electron beam irradiation
  • Temperature: -20°C ~ +50 °C

Two different cap styles can be used in both open and closed systems. Suitable for all common instruments and automation. Every case features labeled lot number. Every bottle featuresMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Environmental certification ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR