Staticide® ESD Nitrile Gloves, 12"

Supplier: ACL Staticide
GL12NI-L GL12NI-M GL12NI-S GL12NI-XL GL12NI-2XL
77200-728CS 523.01 CAD
77200-728 77200-730 77200-732 77200-734 77200-726
Staticide® ESD Nitrile Gloves, 12"
Gloves
ESD Nitrile gloves offer latex-free protection without carbon shedding against static discharge and chemicals.

  • Powder-free/ISO 5/Class 100 cleanroom
  • Suggested for Class II static sensitivity devices
  • Offers inherent static control
  • Low particulates and extractible ion levels
  • CAFE RGP: 10⁹ ohms as per ANSI/ESD SP15.1 @ 50% RH for 48 hours (average)
  • Surface resistance: 10¹¹ ohms
  • Volume resistance: 10⁹ ohms
  • 6 mil thickness

For static control areas where cleanliness is concern, these disposable gloves are manufactured without additives, plasticizers or silicone.

Ordering information: Ordered by case, five bags of gloves per case.

Packaging: Each bag contains 100 gloves.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR