Rotarod Apparatus

Supplier: MAZE ENGINEERS
5703 5704
76670-296EA 10522.8 CAD
76670-296 76670-298
Rotarod Apparatus
Animal Supplies Animal Environmental Enrichment
The rotarod apparatus is widely used as a performance and behavioral task to assess motor performance in rodents using the natural fear of falling as motivation.

  • Angular acceleration: 0.1 to 50 rpm
  • Acceleration time range: 1 to 4999 seconds
  • Angular speed: 0.1 to 99.9 rpm
  • Change in increments of 0.1 rpm

The Rotarod device can be customized for speed and acceleration, and is connected and controlled using the easy-to-integrate Conductor software (included). Dividers prevent mice from entering other lanes. Minimal height and a soft landing prevents harm after a fall from the bar. The rod itself has horizontal ridges to help the rodent hold onto the rod.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR