microPHAZIR™ RX Analyzer

Supplier: Thermo Fisher Scientific
microPHAZIR™
800-01401-01
76836-858EA 135399.68 CAD
76836-858
microPHAZIR™ RX Analyzer
Spectroscopic Instruments IR and FTIR Spectrophotometers
The Thermo Scientific™ microPHAZIR™ RX analyzer is a handheld Near-Infrared (NIR) instrument designed for rapid on-site pharmaceutical material identification and analysis.

  • Save time and increase inspection
  • Handheld design allows operators to perform analysis right in the warehouse
  • Eliminate operator and material exposure
  • Measures directly through plastic drum liners and glass containers
  • 100% container inspection
  • Convenient, non-invasive, sampling approach permits 100% container
  • inspection without the proportional costs
  • Improved supply chain risk management
  • Enables manufacturers to meet global GMP requirements, improve inventory management and reduce raw material supply risks

The microPHAZIR™ RX analyzer provides pharmaceutical manufacturers with a portable tool to meet increasing regulatory requirements, improve product quality, and reduce manufacturing costs. The analyzer takes the power of NIR out of the laboratory and into the warehouse to cut costs, ensure product quality through increased testing frequency, while also reducing supply chain risk. The 1.25 kg analyzer is battery powered and completely self-contained for truly portable analysis.

Applications include:
• Incoming raw material identification
• Quality control and assurance
• Counterfeit product screening
• At-Line Process Analytical Technology (PAT)
• Process troubleshooting
• Quantitative analysis

Interchangeable, rechargeable 5+ hour lithium-ion battery pack. AC battery charger included. Battery pack recharge time <2 hours. System includes two batteries. And one minute measurement type with high-strength, dust-proof/splash-proof plastic housing.

Light source: Tungsten light bulb

Certifications: USP <1119> and EP 2.2.48 compliant; supports 21CFR Part 11 compliant processes.

Ordering information: For more information on available options and accessories, contact your Avantor representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR