PIP® AR/FR Long Sleeve T-Shirts

Supplier: PIP
385-FRLS-(GR)-L 385-FRLS-(GR)-M 385-FRLS-(GR)-S 385-FRLS-(GR)-XL 385-FRLS-(LG)-2X 385-FRLS-(LG)-3X 385-FRLS-(LG)-L 385-FRLS-(LG)-M 385-FRLS-(LG)-XL 385-FRLS-(NV)-2X 385-FRLS-(GR)-2X 385-FRLS-(GR)-3X 385-FRLS-(GR)-4X 385-FRLS-(OR)-XL 385-FRLS-(NV)-3X 385-FRLS-(NV)-L 385-FRLS-(NV)-M 385-FRLS-(NV)-XL 385-FRLS-(OR)-2X 385-FRLS-(OR)-3X 385-FRLS-(OR)-4X 385-FRLS-(OR)-L 385-FRLS-(OR)-M 385-FRLS-(OR)-S
76944-856CS 2757.07 CAD
76944-856 76944-854 76944-852 76944-858 76944-872 76944-874 76944-868 76944-866 76944-870 76944-882 76944-860 76944-862 76944-864 76944-892 76944-884 76944-878 76944-876 76944-880 76944-894 76944-896 76944-898 76944-890 76944-888 76944-886
PIP® AR/FR Long Sleeve T-Shirts
Workwear
ARC rated flame-resistant long sleeve T-shirts are constructed from 100% cotton.

  • 6.5 oz. 100% cotton interlock knit
  • Arc rating: ATPV 11.8 Cal/cm²
  • PPE Category: 2

AR/FR Long Sleeve T-shirts feature one chest pocket.

Certifications: Fabric meets requirements in accordance with ANSI/NFPA 2112-2012. Meets NFPA 70E, ASTM F1506.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR