Semi-Micro Raised-Bottom Black Cuvette with PTFE Cover (Lightpaths: 10×1 to 10×5 mm), Type 9BM

Supplier: FIREFLYSCI, INC.
9BMUV10X1 9BMUV10X3 9BMUV10X5 9BMIR10X1 9BMIR10X3 9BMIR10X5
76015-274EA 867.01 CAD
76015-274 76015-276 76015-278 76015-280 76015-282 76015-284
Semi-Micro Raised-Bottom Black Cuvette with PTFE Cover (Lightpaths: 10×1 to 10×5 mm), Type 9BM
Cuvettes Spectrophotometer Cuvettes
Semi-micro spectrophotometer cuvette with PTFE cover, made with black quartz.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV Quartz and IR Quartz
  • Lightpaths of 10 mm available with various inner widths (10×1 to 10×5 mm)
  • Base thickness: 9 mm
  • Two windows optically polished
  • Walls are made from black quartz to block out stray light
  • Includes PTFE cover

Floor of the cuvette is raised 9 mm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR