Thermo Scientific™ TruScan™ RM Handheld Raman Analyzer, Thermofisher Scientific

Supplier: THERMO SCIENTIFIC PORTABLE
800-00391-2.8
76836-856EA 131005.7 CAD
76836-856
Thermo Scientific™ TruScan™ RM Handheld Raman Analyzer, Thermofisher Scientific
Spectrophotometers and Photometers Raman Spectrometers
Pharmaceutical and biotechnology manufacturers must ensure the quality of materials – from incoming raw material through finished product.

  • Weighs less than 0.9 kg (2 lbs.)
  • Rugged design; chemical and drop resistant
  • Enhanced 21 CFR Part 11 and cGMP compliance with biometric login, complex password options and full audit trail features
  • Non-contact analysis through plastic bags, glass containers, blister packs and clear gel caps
  • Intuitive workflow adapted to production environment through PDF batch reports and ease of data input using barcode scanner
  • Easy fleet management feature enables cloning of instrument and identification methods
  • Suitable for screening falsified and sub-standard medicines
  • Qualification documentation (IQ/OQ/PQ) and standard operating procedures available

The Thermo Scientific™ TruScan™ RM handheld raman analyzer delivers reliable material identity verification through sealed packaging in seconds, right at the point-of-need.

The TruScan™ RM analyzer includes state-of-the-art optics paired with a patented multivariate residual analysis that offers an effective chemometric solution for material identification, with two spectral pre-processing options. The analyzer’s non-destructive point-and-shoot sampling principle facilitates rapid verification of a broad range of chemical compounds, including cellulose-based products.

With the optional Thermo Scientific™ TruTools™ embedded chemometrics package, users can build advanced, customized qualitative and quantitative methods for complex material analysis problems.

Barcode supported symbologies: Most linear and 2D standards
Battery: Rechargeable internal lithium ion battery > 3 hours operation
Biometrics: Fingerprint reader for easy login
Collection optics: NA = 0.33; 18 mm working distance; 0.2 - 2.5 mm spot size
Connectivity: Ethernet ports up to 10 simultaneous ports
Exposure: Automatic modes (12 ms min.)
Measurement accessories: Vial holder, universal tablet holder, cuvette holder
Operating systems and browsers: Microsoft Windows 7,8,10; Internet Explorer 11, Edge 25; Google Chrome 51
Raman spectrum range: 250 - 2875 cm-1
Spectral resolution: 8 - 10.5 cm-1 (FWHM) across range

Ordering information: For more information on available options, contact your Avantor representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR