VWR® Gas Venting Filters

Supplier: VWR International
VWRI210-000125 VWRI210-000129 VWRI210-000122 VWRI210-000121 VWRI210-000126 VWRI210-000123 VWRI210-000127 VWRI210-000124 VWRI210-000128
VWRI210-000125CS 3992.96 CAD
VWRI210-000125 VWRI210-000129 VWRI210-000122 VWRI210-000121 VWRI210-000126 VWRI210-000123 VWRI210-000127 VWRI210-000124 VWRI210-000128
VWR® Gas Venting Filters
Filters Venting Filters
VWR® Gas venting filters are designed for obstructing bacterial, particles or moisture when venting in different applications. Sterile venting of bioreactors, fermentation tanks, media flasks, and carboys. Sterile gas purge of cell culture vessels or filling vessels. In-line sterilization of and particulate removal from air and gases. Obstruct moisture to protect equipment.

  • Sterile packed filters are ready to use
  • 100% class VI resin
  • Optimized hydrophobic PTFE membrane provides superior flow rates in a compact device
  • Integrity tested with bubble point testing or water breakthrough testing
  • Robust design and ultrasonic welded construction allow for multiple autoclave cycles
  • Non-pyrogenic

The filters are basically incorporating a hydrophobic PTFE membrane in a polypropylene housing, provide excellent thermal and chemical compatibility.

Specifications:
- Max. temperature 121 °C, 15 min; Max. autoclaving 10 cycles
- Max. operation pressure: 3.5 bar (350 kPa, 50.7 psi) at ambient temperature
- Max. operation temperature: 121 ℃ (250 ℉) at 1.0 bar (100 kPa, 15 psi)
- Step hose barb connection suits tube with ID 7 to 13 mm

Certifications: Manufactured under ISO 9001:2015 quality management.

Ordering information: Integrity tested venting filters: Every single piece of this item does integrity test and pass before delivery.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR