Avantor 3D Mixing Bags

Supplier: AVANTOR FLUID HANDLING, LLC
1010330 1010331 1010332 1010334 1010336
76894-042EA 1535.85 CAD
76894-042 76894-050 76894-048 76894-058 76894-060 76894-044 76894-052 76894-054
Avantor 3D Mixing Bags
Bags Media Bags
The Magnetic Mixing bags offer a sterile, single use mixing container designed to maximize mixing performance while minimizing disruptive shear.

  • 3D Avantor mixing bags with 3×50 cm 1×5 cm silicone platinum ports
  • Top Port 1: ⅜’’ port, with pinch clamp, and 1 male MPX
  • Top Port 2: ⅜’’ port, with pinch clamp, and 1 female MPX
  • Top Port 3: ¼” port, plugged.
  • Bottom Port: ⅜’’ port, with pinch clamp, and 1 female MPC
  • Top Powder Port: 4", with bioclamp and TC end cap
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR