Laboratory Refrigerators with Solid Door, TSG

Supplier: Thermo Fisher Scientific
TSG1205SA TSG1205SD TSG2305SA TSG2305SD TSG3005SA TSG3005SD TSG5005SA TSG5005SD
CA76764-946EA 10924.4 CAD
CA76764-946 CA76764-948 CA76764-958 CA76764-960 CA76764-970 CA76764-972 CA76764-986 CA76764-988
Laboratory Refrigerators with Solid Door, TSG
Refrigerators
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double-pane glass doors, self-closing door with 90° stop, keyed lock
  • Four 2" casters, front casters are lockable
  • Hi/Lo temperature, door ajar, and power failure alarms and remote alarm contacts
  • 4 years parts and labor and 1 year compressor warranty

All TSG series laboratory refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from a zero waste to landfill facility.

Certifications: cULus, ENERGYSTAR.

Ordering information: Accessories available include chart recorders, independent temperature monitors, surge suppressors and more.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR