VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 208 V

Supplier: VWR
VWR®
9020-8468 9020-7468 9020-8467 9020-7469 9020-7467 9020-8469
76636-490EA 23061.59 CAD
76636-490 76636-492 76636-494 76636-488 76936-178 76936-176
VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 208 V
Freezers Ultra Low Temperature Freezers
The VWR® ULT Freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.

  • Maximum 2" box capacity: 352/528
  • Energy star certified
  • Temperatures between −86 to −50 °C
  • Long warm-up time (warm up time from −86 to −50 °C: 360 min)
  • Highly efficient VIP insulation and long-lasting rust-proof sample chamber
  • Green refrigerants
  • USB and Ethernet interface for data transfer

The VWR® ULT Freezers Eco Premium have a stainless steel inner chamber, flexible rack configuration and are further characterized by low energy consumption and electricity costs. They have individually adaptable chamber compartments and samples remain frozen for >30 hours during power outage or system failure. The climate-friendly refrigerants used help to protect the environment.

Warranty: VWR® Five-year limited parts and labor warranty; VWR® Five-year warranty on compressor parts.

Certifications: UL, cUL, CE marked, UKCA.

Ordering information: A variety of accessories are available, these must be ordered separately.

Delivery information: VWR® ULT Freezers are supplied with racks for 2" standard boxes for full freezer load.

Packaging: VWR® ULT Freezer plus a package of racks for 2" standard boxes.

Caution: Note these are 208 V units
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR