Large Paraffin Wax Dispenser, Boekel Scientific

Supplier: Boekel
1456XL-2 1456XL
76554-126EA 10410.97 CAD
76554-126 76644-920
Large Paraffin Wax Dispenser, Boekel Scientific
Paraffin Wax Trimmers and Dispensers
The Boekel large wax dispenser is ideal for larger histology laboratories that require large volumes of paraffin wax when embedding tissue samples. The unit has a heated and filtered spigot to make sure the wax flows freely during operation and a stainless steel lid and chamber to stay corrosion free.

  • Industries largest wax capacity for high throughput use
  • Adaptive digital control system melts wax quickly and maintains temperature
  • Hot Start feature automatically turns on and starts melting wax
  • Bright easy-to-use digital display
  • 2-year warranty

This device can be used as the primary source of paraffin wax or to supplement tissue processors and embedding centers. The advanced digital control system is easy to use and has a timer based Hot Start system that ensures the wax is melted prior to operation. The low wax alarm in conjunction with its 28 L capacity and ability to quickly melt large volumes of wax ensures that you will have access to molten wax throughout the day. This wax dispenser will increase efficiencies for years, guaranteed with its two-year warranty.

Chamber dimensions (W×D×H) : 29.2×48.9×19 cm (11¹/₂×19¹/₄×7¹/₂")
Default temperature : 55 °C

Overtemp safety cutoff : 88 °C
Temperature stability : ±1.0 °C

Certifications: UL/CSA/CE – RoHS certified.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR