VWR® XA-Series Balances

Supplier: VWR International
76628-394 76628-400 76628-410 76628-426
76628-394EA 26864.74 CAD
76628-394 76628-400 76628-410 76628-426
VWR® XA-Series Balances
Balances and Scales
The VWR® X-series balances utilize advanced weighing technology including motorized glass draft shield and a built-in antistatic ionizer.

  • Capacities from 110 to 520 g
  • Readabilities from 0.01 to 0.1 mg
  • Automatic level status monitoring and adjustment
  • Motorized glass draft shield
  • Built-in antistatic ionizer
  • Hands-free operation via IR proximity sensors
  • Automatic, internal calibration mechanism featuring two-point adjustment
  • 10" color touch screen
  • Identify products or log in as a user via RFID tag (RFID ISO/IEC Type A, 13.56 MHz compatible)
  • Option for 21 CFR part 11 compliance module

The VWR® X-series provide advanced weighing features in a user friendly package. Easily add notes to measurements allowing easy review of results. The built in antistatic ionizer aids in neutralizing the electrostatic charge of samples being weighed. The Hotspot connection easily connects the balance to a smartphone, tablet, or computer for simple control of the balance. Trust the accuracy of your measurements through the comprehensive ambient conditions monitoring which logs the temperature, humidity, air pressure, and vibrations in the laboratory. The system alerts the user if any values are outside the set tolerances.

Certifications: CE Marked.

Delivery information: Supplied with a plastic in use protective cover for the display.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR