NPS® Cafetorium Bar Stools, Black, National Public Seating

Supplier: National Public Seating
8710B-11-10 8810B-11-10
76276-726EA 1543.19 CAD
76276-726 76276-728
NPS® Cafetorium Bar Stools, Black, National Public Seating
Chairs
The NPS bar height café stool with black seat is both attractive and comfortable. An asset to any break room, café, or cafeteria. Surface is easy to clean and can be easily stacked for clean-up, transport or storage.

  • 18-gauge ⁷/₈" tubing
  • Solid 1" plastic stacking glides
  • Back design provides ergonomic support
  • Cafetorium chair in bar/café height
  • Tested by Bureau Veritas to support 500 lbs. static load capacity
  • 10-year warranty

National public seating has expanded its popular series 8700 and 8800 cafetorium chairs to include a bar/cafe height stool option. The same gorgeous, modern looking seat and back, mounted to a taller four-legged frame in bar or cafe height with a 31" high seat. Matched to the cafetorium chairs, in either padded or plastic seats, they are a solution for the entire cafeteria seating environment. Choose your seat, frame and back colors from a wide range of colors to match your environment.

Certifications: ANSI-BIFMA Certified, MAS Certified Green.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR