Essentials Pharma Scoops, 316L Stainless Steel, Antylia Scientific

Supplier: Antyila Scientific
07205-10 07205-11 07205-12 07205-13 07205-14 07205-15 07205-16 07205-17 07205-18 07205-19 07205-20
76533-788EA 149.18 CAD
76533-788 76533-790 76533-792 76533-794 76533-796 76533-798 76533-800 76533-802 76533-804 76533-806 76533-808
Essentials Pharma Scoops, 316L Stainless Steel, Antylia Scientific
Scoops
High-quality 316L stainless steel (SS) scoops with no dead spaces or crevices.

  • Smooth, mirror polish surface—better than 0.5 µm Ra is ideal for powders and granules
  • Heavy gauge 316L SS offers excellent corrosion resistance and strength
  • BSE/TSE free

These easy-to-clean 316L SS scoops feature hygienic design ideal for the pharmaceutical industry. Fully welded, high-quality scoops have a smooth surface and no crevices where powders and granules can get stuck. Available in 11 sizes for all types of work from the laboratory to production.

Certifications:More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR